Shop HKK CHAIN
See all product information
Create Account
HKK Heavy Series Riveted, 50 ft OAL, .5P, .312 Dia x 5/16 W, AS
Mfr # RH040R1B
Zoro # G923411102
product price:Â
$
37.85
/ea
Sold in multiples of 50 for $1,892.50
Key Features
Industry Chain Pitch
1/2 in
Overall Length
50 ft
Chain Overall Width
5/16 in
Pin Contruction
Riveted
Tensile Strength
4,300 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RH040R1B
- Zoro #
- G923411102
- UPC #
- -
- Country of Origin
- Japan
- Industry Chain Pitch
- 1/2 in
- Item
- Roller Chain
- Pin Contruction
- Riveted
- Tensile Strength
- 4,300 lbs
- Material
- Alloy Steel
- Number of Strands
- 1
- Series
- Heavy
- Chain Number
- 40H
Description
HKK Chain RH040R1B Heavy Series Riveted Roller Chain, 50 ft OAL, 1/2 in Pitch, 0.312 in Dia x 5/16 in W Roller, Alloy Steel