Shop HKK CHAIN
See all product information
Create Account
HKK Aqua-Series II Riveted Standard , 10 ft OAL, 3/8 P, .2 Dia x 3/16 W, AS
Mfr # AARC035R1A
Zoro # G523402685
product price:Â
$
26.49
/ea
Sold in multiples of 10 for $264.90
Key Features
Overall Length
10 ft
Pin Contruction
Riveted
Material
Alloy Steel
Series
Aqua-Series II Standard
Industry Chain Pitch
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AARC035R1A
- Zoro #
- G523402685
- UPC #
- -
- Country of Origin
- Japan
- Pin Contruction
- Riveted
- Item
- Roller Chain
- Material
- Alloy Steel
- Series
- Aqua-Series II Standard
- Industry Chain Pitch
- 3/8 in
- Chain Number
- 35
- Tensile Strength
- 2,400 lbs
- Number of Strands
- 1
Description
HKK Chain AARC035R1A Aqua-Series II Riveted Standard Roller Chain, 10 ft OAL, 3/8 in Pitch, 0.2 in Dia x 3/16 in W Roller, Alloy Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.