Shop HKK CHAIN

HKK Heavy Series Riveted, 50 ft OAL, .75P, .469 Dia x .5 W, AS

  • Mfr # RH060R2B

  • Zoro # G323411764


product price: 
$
106.99
/ea
Sold in multiples of 50 for $5,349.50
Free Shipping & Returns

Key Features

Overall Length
50 ft
Pin Contruction
Riveted
Tensile Strength
24,600 lbs
Series
Heavy
Chain Overall Width
1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RH060R2B
Zoro #
G323411764
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
50 ft
Chain Overall Width
1/2 in
Roller Diameter
0.469 in

Details

Pin Contruction
Riveted
Tensile Strength
24,600 lbs
Item
Roller Chain
Series
Heavy
Material
Alloy Steel
Number of Strands
2
Chain Number
60-2H
Industry Chain Pitch
3/4 in

Description

HKK Chain RH060R2B Heavy Series Riveted Roller Chain, 50 ft OAL, 3/4 in Pitch, 0.469 in Dia x 1/2 in W Roller, Alloy Steel

Ratings & reviews