Shop HKK CHAIN
See all product information
Create Account
HKK British Standard Riv Single P, 10 ft OAL, .75P, .475 Dia x .46 W, 304SS
Mfr # SBS16BR1A
Zoro # G323418855
product price:Â
$
260.99
/ea
Sold in multiples of 10 for $2,609.90
Free Shipping & Returns
Key Features
Overall Length
10 ft
Tensile Strength
17,500 lbs
Roller Diameter
0.475 in
Material
304 Stainless Steel
Number of Strands
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SBS16BR1A
- Zoro #
- G323418855
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Overall Length
- 10 ft
- Roller Diameter
- 0.475 in
- Chain Overall Width
- 0.46 in
Details
- Tensile Strength
- 17,500 lbs
- Material
- 304 Stainless Steel
- Number of Strands
- 1
- Item
- Roller Chain
- Series
- Standard
- Pin Contruction
- Riveted
- Industry Chain Pitch
- 3/4 in
- Chain Number
- 16B
Description
HKK Chain SBS16BR1A British Standard Riveted Single Pitch Roller Chain, 10 ft OAL, 3/4 in Pitch, 0.475 in Dia x 0.46 in W Roller, 304 Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.