Shop HKK CHAIN
Additional $15.00 delivery surcharge applies per item.
See details
See all product information
Create Account
HKK Riveted Standard , 10 ft OAL, 2.25P, 1.406 Dia x 1-13/32 W, AS
Mfr # RC180R2A
Zoro # G823422475
product price:Â
$
797.99
/ea
Sold in multiples of 10 for $7,979.90
Key Features
Roller Diameter
1.406 in
Overall Length
10 ft
Chain Overall Width
1-13/32 in
Series
Standard
Chain Number
180-2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RC180R2A
- Zoro #
- G823422475
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Roller Diameter
- 1.406 in
- Overall Length
- 10 ft
- Chain Overall Width
- 1-13/32 in
Details
- Series
- Standard
- Chain Number
- 180-2
- Item
- Roller Chain
- Industry Chain Pitch
- 2-1/4 in
- Pin Contruction
- Riveted
- Number of Strands
- 2
- Tensile Strength
- 155,400 lbs
- Material
- Alloy Steel
Description
HKK Chain RC180R2A Riveted Standard Roller Chain, 10 ft OAL, 2-1/4 in Pitch, 1.406 in Dia x 1-13/32 in W Roller, Alloy Steel