Shop HKK CHAIN
See all product information
Create Account
HKK Riveted Standard , 10 ft OAL, 2.5P, 1.562 Dia x 1.5 W, AS
Mfr # RC200R1A
Zoro # G623410726
product price:Â
$
421.99
/ea
Sold in multiples of 10 for $4,219.90
Free Shipping & Returns
Key Features
Industry Chain Pitch
2-1/2 in
Chain Overall Width
1-1/2 in
Chain Number
200
Overall Length
10 ft
Series
Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RC200R1A
- Zoro #
- G623410726
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Chain Overall Width
- 1-1/2 in
- Overall Length
- 10 ft
- Roller Diameter
- 1.562 in
Details
- Industry Chain Pitch
- 2-1/2 in
- Chain Number
- 200
- Series
- Standard
- Pin Contruction
- Riveted
- Tensile Strength
- 102,000 lbs
- Material
- Alloy Steel
- Item
- Roller Chain
- Number of Strands
- 1
Description
HKK Chain RC200R1A Riveted Standard Roller Chain, 10 ft OAL, 2-1/2 in Pitch, 1.562 in Dia x 1-1/2 in W Roller, Alloy Steel