Shop HKK CHAIN
See all product information
Create Account
Single Pitch Roller chain, 10 ft OAL, 3/8 P, 0.2 Dia x 3/16 in W Roller
Mfr # NR035R1A
Zoro # G723425439
product price:Â
$
22.69
/ea
Sold in multiples of 10 for $226.90
Key Features
Overall Length
10 ft
Pin Contruction
Riveted
Chain Number
35
Finish
Nickel Plated
Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NR035R1A
- Zoro #
- G723425439
- UPC #
- -
- Country of Origin
- Japan
- Pin Contruction
- Riveted
- Chain Number
- 35
- Finish
- Nickel Plated
- Material
- Carbon Steel
- Industry Chain Pitch
- 3/8 in
- Item
- Roller Chain
- Number of Strands
- 1
- Tensile Strength
- 2,400 lbs
Description
HKK Chain NR035R1A Single Pitch Roller Chain, 10 ft OAL, 3/8 in Pitch, 0.2 in Dia x 3/16 in W Roller, Carbon Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.