Shop HKK CHAIN
See all product information
Create Account
Hollow Pin Roller chain, 10 ft OAL, 3/4 P, 0.469 Dia x 1/2 in W Roller, 304 SS
Mfr # SR060HP1A
Zoro # G723412736
product price:Â
$
247.99
/ea
Sold in multiples of 10 for $2,479.90
Free Shipping & Returns
Key Features
Chain Overall Width
1/2 in
Industry Chain Pitch
3/4 in
Number of Strands
1
Tensile Strength
7,500 lbs
Overall Length
10 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SR060HP1A
- Zoro #
- G723412736
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Chain Overall Width
- 1/2 in
- Overall Length
- 10 ft
- Roller Diameter
- 0.469 in
Details
- Industry Chain Pitch
- 3/4 in
- Number of Strands
- 1
- Tensile Strength
- 7,500 lbs
- Item
- Roller Chain
- Material
- 304 Stainless Steel
- Chain Number
- 60HP
- Series
- Standard
- Pin Contruction
- Hollow Pin
Description
HKK Chain SR060HP1A Hollow Pin Roller Chain, 10 ft OAL, 3/4 in Pitch, 0.469 in Dia x 1/2 in W Roller, 304 Stainless Steel