Shop HKK CHAIN
See all product information
Create Account
HKK British Standard Riv Single P, 50 ft OAL, 3/8 P, .25 Dia x .225 W, 304SS
Mfr # SBS06BR1B
Zoro # G023425511
product price:Â
$
86.85
/ea
Sold in multiples of 50 for $4,342.50
Key Features
Number of Strands
1
Roller Diameter
1/4 in
Pin Contruction
Riveted
Industry Chain Pitch
3/8 in
Chain Overall Width
0.225 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SBS06BR1B
- Zoro #
- G023425511
- UPC #
- -
- Country of Origin
- Japan
- Number of Strands
- 1
- Pin Contruction
- Riveted
- Industry Chain Pitch
- 3/8 in
- Material
- 304 Stainless Steel
- Item
- Roller Chain
- Chain Number
- 06B
- Tensile Strength
- 2,300 lbs
- Series
- Standard
Description
HKK Chain SBS06BR1B British Standard Riveted Single Pitch Roller Chain, 50 ft OAL, 3/8 in Pitch, 1/4 in Dia x 0.225 in W Roller, 304 Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.