Shop HKK CHAIN
See all product information
Create Account
Hollow Pin Roller chain, 50 ft OAL, 1/2 P, 0.312 Dia x 0.312 in W Roller, 304 SS
Mfr # SR040HP1B
Zoro # G823410267
product price:Â
$
182.99
/ea
Sold in multiples of 50 for $9,149.50
Free Shipping & Returns
Key Features
Industry Chain Pitch
1/2 in
Pin Contruction
Hollow Pin
Tensile Strength
3,000 lbs
Material
304 Stainless Steel
Chain Overall Width
0.312 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SR040HP1B
- Zoro #
- G823410267
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Chain Overall Width
- 0.312 in
- Roller Diameter
- 0.312 in
- Overall Length
- 50 ft
Details
- Item
- Roller Chain
- Industry Chain Pitch
- 1/2 in
- Pin Contruction
- Hollow Pin
- Tensile Strength
- 3,000 lbs
- Material
- 304 Stainless Steel
- Chain Number
- 40HP
- Series
- Standard
- Number of Strands
- 1
Description
HKK Chain SR040HP1B Hollow Pin Roller Chain, 50 ft OAL, 1/2 in Pitch, 0.312 in Dia x 0.312 in W Roller, 304 Stainless Steel