Shop RENOLD
See all product information
Create Account
ROLLER CHAIN 10FT SINGLE
Mfr # C2060HSSX10FT
Zoro # G723395459
product price:Â
$
83.85
/ea
Key Features
Pin Contruction
Riveted
Tensile Strength
7,030 lbs
Industry Chain Pitch
1-1/2 in
Material
Stainless Steel
Chain Number
C2060H
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C2060HSSX10FT
- Zoro #
- G723395459
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Overall Length
- 10 ft
Details
- Pin Contruction
- Riveted
- Tensile Strength
- 7,030 lbs
- Item
- Roller Chain
- Industry Chain Pitch
- 1-1/2 in
- Material
- Stainless Steel
- Chain Number
- C2060H
- Number of Strands
- 1
- Series
- Conveyor