Roller Chain, Riveted Pin, 3/4 in Pitch, 1 Strand, Alloy Steel, 100 ft
- Mfr # RCC60R1C
- Zoro # G823420853
product price:Â
$
34.85
/ea
Sold in multiples of 100 for
$3,485.00
Key Features
Pin Contruction
Riveted
Number of Strands
1
Industry Chain Pitch
3/4 in
Material
Alloy Steel
Overall Length
100 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RCC60R1C
- Zoro #
- G823420853
- UPC #
- -
- Country of Origin
- Japan
- Item
- Roller Chain
- Pin Contruction
- Riveted
- Number of Strands
- 1
- Industry Chain Pitch
- 3/4 in
- Material
- Alloy Steel
Dimensions
- Overall Length
- 100 ft
- Roller Diameter
- 0.469 in
- Chain Overall Width
- 1/2 in
Description
HKK Chain RCC60R1C Riveted Straight Side Bar Conveyor Chain, 100 ft OAL, 3/4 in Pitch, 0.469 in Dia x 1/2 in W Roller, 0.094 in THK Plate, Alloy Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.