Roller Chain, Riveted Pin, 3/8 in Pitch, 1 Strand, 304 Stainless Steel, 100 ft
- Mfr # SR035R1C
- Zoro # G923420128
product price:Â
$
57.49
/ea
Sold in multiples of 100 for
$5,749.00
Key Features
Chain Number
35
Pin Contruction
Riveted
Number of Strands
1
Industry Chain Pitch
3/8 in
Material
304 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SR035R1C
- Zoro #
- G923420128
- UPC #
- -
- Country of Origin
- Japan
- Item
- Roller Chain
- Chain Number
- 35
- Pin Contruction
- Riveted
- Number of Strands
- 1
- Industry Chain Pitch
- 3/8 in
- Material
- 304 Stainless Steel
- Tensile Strength
- 1,440 lbf
Dimensions
- Overall Length
- 100 ft
- Roller Diameter
- 0.2 in
- Chain Overall Width
- 3/16 in
Description
HKK Chain SR035R1C Riveted Single Pitch Roller Chain, 100 ft OAL, 3/8 in Pitch, 0.2 in Dia x 3/16 in W Roller, 304 Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.