Shop HKK CHAIN
See all product information
Create Account
Single Pitch Roller chain, 50 ft OAL, 3/8 P, 0.2 Dia x 3/16 in W Roller
Mfr # NR035R1B
Zoro # G623423368
product price:Â
$
22.69
/ea
Sold in multiples of 50 for $1,134.50
Key Features
Industry Chain Pitch
3/8 in
Material
Carbon Steel
Finish
Nickel Plated
Chain Overall Width
3/16 in
Tensile Strength
2,400 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NR035R1B
- Zoro #
- G623423368
- UPC #
- -
- Country of Origin
- Japan
- Industry Chain Pitch
- 3/8 in
- Material
- Carbon Steel
- Finish
- Nickel Plated
- Tensile Strength
- 2,400 lbs
- Pin Contruction
- Riveted
- Chain Number
- 35
- Number of Strands
- 1
- Item
- Roller Chain
Description
HKK Chain NR035R1B Single Pitch Roller Chain, 50 ft OAL, 3/8 in Pitch, 0.2 in Dia x 3/16 in W Roller, Carbon Steel