Shop HKK CHAIN
See all product information
Create Account
HKK Double Pitch Riv Transmission, 10 ft OAL, 1.25P, .4 Dia x 3/8 W, AS
Mfr # DA050R1A
Zoro # G823424806
product price:Â
$
14.39
/ea
Sold in multiples of 20 for $287.80
Key Features
Series
Double Pitch Transmission
Chain Overall Width
3/8 in
Tensile Strength
7,200 lbs
Number of Strands
1
Industry Chain Pitch
1-1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DA050R1A
- Zoro #
- G823424806
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Chain Overall Width
- 3/8 in
- Overall Length
- 10 ft
- Roller Diameter
- 0.4 in
Details
- Series
- Double Pitch Transmission
- Tensile Strength
- 7,200 lbs
- Number of Strands
- 1
- Industry Chain Pitch
- 1-1/4 in
- Item
- Roller Chain
- Material
- Alloy Steel
- Chain Number
- C 2050
- Pin Contruction
- Riveted
Description
HKK Chain DA050R1A Double Pitch Riveted Transmission Roller Chain, 10 ft OAL, 1-1/4 in Pitch, 0.4 in Dia x 3/8 in W Roller, Alloy Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.