Shop HKK CHAIN
See all product information
Create Account
Standard Conveyor Roller Chain, Riveted Pin, 2 in Pitch, 1 Strand, Carbon Steel
- Mfr # DC080RSK2E2P
- Zoro # G823419062
product price:Â
$
99.65
/ea
Sold in multiples of 2 for
$199.30
Key Features
Chain Number
C2080
Pin Contruction
Riveted
Number of Strands
1
Industry Chain Pitch
2 in
Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DC080RSK2E2P
- Zoro #
- G823419062
- UPC #
- -
- Country of Origin
- Japan
- Item
- Roller Chain
- Chain Number
- C2080
- Pin Contruction
- Riveted
- Number of Strands
- 1
- Industry Chain Pitch
- 2 in
- Material
- Carbon Steel
- Series
- Standard Conveyor
Dimensions
- Chain Overall Width
- 5/8 in
- Roller Diameter
- 5/8 in
Description
HKK Chain DC080RSK2E2P Double Pitch Riveted Standard Conveyor Roller Chain With SK-2 Attachment Every 2nd Pitch on Pin Link, 2 in Pitch, 5/8 in Dia x 5/8 in W Roller, Carbon Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.