13 gal Half-Round Indoor Metal Can, Silver, Step Pedal, Stainless Steel, 19 in

  • Mfr # HLSS13DFR

  • Zoro # G905971976


product price:  $314.99
/ea
Free Shipping & Returns

Key Features

Container Capacity
13 gal
Container Shape
Half-Round
Color
Silver
Height
26 in
Overall Width
19 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HLSS13DFR
Zoro #
G905971976
UPC #
814839027431
Country of Origin
China

Dimensions

Height
26 in
Overall Width
19 in
Depth
15 in
Length
15

Details

Container Capacity
13 gal
Item
Indoor Metal Can
Container Shape
Half-Round
Color
Silver
Lid Opening Mechanism
Step Pedal
Material
Stainless Steel
Includes
Removable Inner Bucket and Odor Filter
Finish
Fingerprint-Proof

Description

FM Approvals® tested and certified (Class 6921) HLS Commercial 13.2 Gallon Semi-Round Stainless Steel Trash Can provides the compliance, protection, and style you need and want in your facility. Bin fires are quickly extinguished with the fire-resistant and fire-retardant liner material and tight lid design that restricts airflow to the interior. The elegant stainless steel complements any décor. Additional premium features include the easy pedal operation, soft and silent lid close, removable inner bucket, and replaceable odor filter.


  • • Fire Rated and Fire-Resistant – FM Approved (Class 6921) for medical, hospitality, commercial, and residential facilities, this decorative receptacle features an inner bucket comprised of fire-retardant material and a tight-fit lid that limits airflow to quickly extinguish flames
  • • SoftStep technology for a silent and gentle lid close
  • • Efficient and space-saving design
  • • Ergonomically designed pedal requires minimal force to operate
  • • Elegant brushed stainless steel finish complements any surroundings
  • • Fingerprint-proof finish is easy to clean and low maintenance
  • • Air vents ease removal of a full liner
  • • Removable plastic inner bucket for easy emptying
  • • Includes a replaceable activated carbon odor filter to absorb odors

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.