13 Gallon / 50 Liter Semi-Round Step Trash Can, Stainless Steel

  • Mfr # HLSS13D

  • Zoro # G300422813


product price:  $242.99
/ea
Free Shipping & Returns

Key Features

Container Capacity
13 gal
Container Shape
Half-Round
Color
Silver
Height
26.4 in
Overall Width
14.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HLSS13D
Zoro #
G300422813
UPC #
814839022986
Country of Origin
China

Dimensions

Height
26.4 in
Overall Width
14.75 in
Length
18.9

Details

Container Capacity
13 gal
Item
Step-On Can
Container Shape
Half-Round
Color
Silver
Lid Opening Mechanism
Step Pedal
Material
Stainless Steel
Features
Removable Inner Bin, Durable, Fingerprint Proof, Foot Pedal, Smooth

Description

HLS Commercial 13 Gallon Semi-Round Step Trash Can is the most sophisticated step trash can ever made. From its ergonomic step-activated open to its gentle, this trash can offers the most reliable and consistently pleasant available in a step trash can. The removable inner bin makes it easy to service. An easy to replace air damper means this trash can will provide like-new performance for decades of use. AbsorbX Odor Filter absorbs and neutralizes trash odors.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.