Shop ACCUFIT
See all product information
Create Account
44 gal Trash Bags, 37 in x 50 in, Premium, 0.9 mil, Black, 200 PK
Mfr # H7450TK RC1
Zoro # G5205092
product price:Â
$
118.99
/pk 200, $0.59/ea
Free Shipping & Returns
Key Features
Strength Rating
Premium
Material
Resin
Thickness
0.9 mil
Size
37 in x 50 in
Scent
Unscented
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H7450TK RC1
- Zoro #
- G5205092
- UPC #
- 98241140210
- Country of Origin
- United States
Dimensions
- Thickness
- 0.9 mil
- Size
- 37 in x 50 in
- Width
- 37 in
- Height
- 50 in
Details
- Capacity
- 44 gal
- Strength Rating
- Premium
- Material
- Resin
- Scent
- Unscented
- Color
- Black
- Item
- Trash Bags
- Package Configuration
- 4 Boxes of 50 Bags
- Seal
- Star
- Bags Per Roll
- 200
- Application
- Can Liner
- Weight
- 22.2 lbs
- Features
- Convenience Pack Boxes
- Bag Closure Type
- Open-Face
- % Recycled Content
- 0%
Description
AccuFit® Linear Low Density Can Liners with AccuFit Sizing, 44 gal, 0.9 mil, 37" x 50", Black, 200/Carton