Shop HLS COMMERCIAL

17 gal Round Indoor Metal Can, Silver, Swing Top, Stainless Steel, 15.83 in

  • Mfr # HLS17FTS

  • Zoro # G000422786


product price:  $259.99
/ea
Free Shipping & Returns

Key Features

Container Capacity
17 gal
Container Shape
Round
Color
Silver
Height
25 in
Overall Width
15.83 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HLS17FTS
Zoro #
G000422786
UPC #
814839023129
Country of Origin
China

Dimensions

Height
25 in
Overall Width
15.83 in
Length
15.83
Depth
16 in

Details

Container Capacity
17 gal
Item
Indoor Metal Can
Container Shape
Round
Color
Silver
Lid Opening Mechanism
Swing Top
Material
Stainless Steel
Features
Fingerprint Proof, Easy to Clean, Durable, Handle, Smudge Resistant
Lid Type
Swing

Description

Dispose of trash quickly and easily with HLS Commercial 17 Gallon Swing Open Top Trash Can. The slim, space-efficient design and wide access make this the ideal trash can for busy stores, offices, lobbies, and homes. Premium features include: Slim, space-efficient design fits perfectly in restrooms, against walls, next to tables; Fits standard size trash bag liners. No custom bags required. 1 Year Manufacturer’s Warranty included! Dimensions: 12.6” Wide x 11.6” Deep x 20.3” Tall.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.