Zoro Homepage

Biohazard Decals 4 Inch Diameter, 3PK

  • Mfr # HLSKERHAZ3

  • Zoro # G512939819


product price: $25.95
/pk 3, $8.65/ea

Key Features

Can Material
Vinyl
Width
4 in
Length
4 in
Can Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HLSKERHAZ3
Zoro #
G512939819
UPC #
814839028674
Country of Origin
China

Dimensions

Width
4 in
Length
4 in

Details

Can Material
Vinyl
Can Color
Red

Description

Provide quick and easy identification of biohazard waste disposal bins with this set of three high-quality vinyl decals. Color-coded with stylish and clear text and icon, everyone will know exactly where to dispose of hazardous material. Made from superior quality, UV-resistant gloss laminate, these stickers are durable and will not fade. They are also water-resistant, so they're great for both indoor and outdoor use. Easy application: just peel sticker off of backing and place it onto nearly any surface - wood, metal, plastic, paper, ceramic, and glass. Best of all, they are re-usable! Just peel the sticker off and reapply it any time you like. Dimensions: 4 Diameter. HLS Commercial leverages decades of market experience to create commercial-grade waste receptacles that meld durability and ease of use, with special attention to aesthetic detail. HLS Commercial products are the dependable and hygienic solutions for public and private agencies and institutions.


  • EASY IDENTIFICATION - Make It Easy To Identify Which Bin Is For Hazardous Waste
  • DIMENSIONS - 4" Diameter
  • BIG VALUE 3-PACK œ Three 4" Round Biohazard Waste Can Vinyl Sticker
  • WEATHER & UV RESISTANT œ Built to withstand rain, sun, and other harsh elements, ensuring durability and longevity.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.