HME-TNGOZN Scent Slammer Throw-N-Go Ozone Device Air Purifier; Black
- Mfr # HME-TNGOZN
- Zoro # G504160665
product price:Â
$
69.85
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HME-TNGOZN
- Zoro #
- G504160665
- UPC #
- 888151018651
- Country of Origin
- China
Description
360 degree ozone disbursement! Eliminates odor on clothing & Gear is 100 chemical-free, leaving no scent or residue. Perfect in rooms for continuous use, or on the go in duffle bags, etc. Rechargeable 5, 000mAh battery. Continuous ozone output 20Mg/h room size coverage: up to 1, 000-1, 200 cubic feet. Battery run time: 4-5 hours Includes by 20mm thread Includes USB port for charging electronic devices Includes flip up/down hook for hanging or clipping to backpack Throw-N-Go ozone air purifier.
Specifications- Color: Black
- Weight: 0.98 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.