Shop EDENDIRECT
See all product information
Create Account
600 sq ft HEPA Personal Air Purifier in White with 8H Timer 3 level Speed Low Noise
- Mfr # ZR-QRSHA0237USV01
- Zoro # G423362140
product price:Â
$
39.49
/ea
Key Features
Width
7.55 in
Length
7.55 in
Height
3.22 in
For Use With
Indoor
Sound Level
36 dB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZR-QRSHA0237USV01
- Zoro #
- G423362140
- UPC #
- 685731721921
- Country of Origin
- China
- For Use With
- Indoor
- Sound Level
- 36 dB
- Application
- Air Purifiers
- Color
- White
- CADR Rating
- 40
- Features
- Automatic Shutoff, Portable, Quiet, Timer
Dimensions
- Width
- 7.55 in
- Length
- 7.55 in
- Height
- 3.22 in
Description
This upgraded air purifier delivers powerful three stage filtration capturing dust pet dander pollen smoke odors and VOCs to efficiently clean the air in rooms up to 600 sq ft Its ultra quiet operation compact portable design 7 point 55 by 7 point 55 by 3 point 22 and travel friendly features make it ideal for use in the bedroom office or car With 3 fan speeds a programmable 2 4 8 hour timer and a convenient magnetic cover it offers customizable purification while maintaining a neat user friendly profile
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.