Zoro Homepage

125Amp Terminal Block 3Plelrge

  • Mfr # 00-345504-00001

  • Zoro # G902225836


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Hobart
Type
3-Pledge
Height
2.25 in
Width
2.75 in
Amps
125 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-345504-00001
Zoro #
G902225836
UPC #
-
Country of Origin
United States

Dimensions

Height
2.25 in
Width
2.75 in
Length
2.75 in

Details

Item
Terminal Block
Fits Brand
Hobart
Type
3-Pledge
Amps
125 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.