Zoro Homepage

Ceramic Radiant (Set Of 20) Pk

  • Mfr # 408726-G2

  • Zoro # G302243416


product price: $2,083.99
/pk 20, $104.20/ea
Free Shipping & Returns

Key Features

For Use With
Vulcan Broiler 160L-77R, 260L-77R, Hcb1 (Old Cb-1L), Hcb2 (Old Cb-2L), Hcb44 (Old 7844L), Hcbo40 (Old 7840Al), Sar-34, Sg-160L-77R, Sg-260L-77R, Sgb-260L-77R
Fits Brand
Hobart; Vulcan
Width
14 in
Length
14 in
Height
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
408726-G2
Zoro #
G302243416
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Length
14 in
Height
9 in

Details

Item
Ceramic Radiant Set
For Use With
Vulcan Broiler 160L-77R, 260L-77R, Hcb1 (Old Cb-1L), Hcb2 (Old Cb-2L), Hcb44 (Old 7844L), Hcbo40 (Old 7840Al), Sar-34, Sg-160L-77R, Sg-260L-77R, Sgb-260L-77R
Fits Brand
Hobart; Vulcan
Includes
(12) Center Ceramic # 28-1031; (8) Side Ceramic # 28-1030

Description

Ceramic Radiant Set Of 20.;Includes Center Ceramic Qty. 12 # 28-1031 And;Qty. 8 Side Ceramic # 28-1030;Vulcan;Broiler 160L-77R, 260L-77R, Hcb1 (Old Cb-1L), Hcb2 (Old;Cb-2L), Hcb44 (Old 7844L), Hcbo40 (Old 7840Al), Sar-34,;Sg-160L-77R, Sg-260L-77R, Sgb-260L-77R.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.