
Dial 2 D, Off-450-100
Mfr # 713799
Zoro # G502231206
product price: $36.99
/eaKey Features
For Use With
Wolf Grill Tmm-(36, 36A, 36B)
Features
White Print; Octagon Grip; 0.187 in Mount
Fits Brand
Hobart; Wolf
Width
2 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
713799
Zoro #
G502231206
UPC #
-
Country of Origin
United States
Dimensions
Width
2 in
Height
1 in
Length
2 in
Details
Item
Thermostat Dial
For Use With
Wolf Grill Tmm-(36, 36A, 36B)
Features
White Print; Octagon Grip; 0.187 in Mount
Fits Brand
Hobart; Wolf
Color
Black
Type
Flat Down
Adjustments
Off, 450° to 100° F
Description
Black T'Stat Knob, White Print, Octagon Grip,;[ 2" Dia ] [ Off-450-100] [Mount .187"] [Flat Down ];For T'Stat Kxa: # 46-1107;For T'Stat Tc125~; # 46-1138;Also Used On T'Stat Kxt~; #46-1235;For Red Knob Use # 22-1167;Wolf;Grill Tmm-(36,36A,36B).
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.