Zoro Homepage

Dowel

  • Mfr # 00-011800-00242

  • Zoro # G5525882


product price: $3.79
/ea
Sold in multiples of 3 for $11.37

Key Features

For Use With
14 in Food Cutter, 18 in Food Cutter, Buffalo Chopper Food Processor, Slicer, Slicer with Carriage Tray, Slicer with Carriage Tray & Auto Off, Slicer with Carriage Tray Fence, Slicer with Carriage Tray Fence Corr, Slicer with Carriage Tray Corr, Slicer with Portion Scale
For Use With Mfr. Model Number
2612, 2612C, 2612PHS, 2712, 2712C, 2712PHS, 2812, 2812ALB, 2812C, 2812PS, 2912, 2912B, 2912C, 2912PS, 8186, 84145, 84186
Fits Brand
Hobart
Height
4 3/4 in
Compatible with Manufacturer Model Number
2612, 2612C, 2612PHS, 2712, 2712C, 2712PHS, 2812, 2812ALB, 2812C, 2812PS, 2912, 2912B, 2912C, 2912PS, 8186, 84145, 84186
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-011800-00242
Zoro #
G5525882
UPC #
-
Country of Origin
United States

Dimensions

Height
4 3/4 in
Overall Width
1/2 in
Overall Depth
2 3/4 in

Details

Item
Bowl Seal
For Use With
14 in Food Cutter, 18 in Food Cutter, Buffalo Chopper Food Processor, Slicer, Slicer with Carriage Tray, Slicer with Carriage Tray & Auto Off, Slicer with Carriage Tray Fence, Slicer with Carriage Tray Fence Corr, Slicer with Carriage Tray Corr, Slicer with Portion Scale
For Use With Mfr. Model Number
2612, 2612C, 2612PHS, 2712, 2712C, 2712PHS, 2812, 2812ALB, 2812C, 2812PS, 2912, 2912B, 2912C, 2912PS, 8186, 84145, 84186
Fits Brand
Hobart
Compatible with Manufacturer Model Number
2612, 2612C, 2612PHS, 2712, 2712C, 2712PHS, 2812, 2812ALB, 2812C, 2812PS, 2912, 2912B, 2912C, 2912PS, 8186, 84145, 84186
Compatible Manufacturer Model Number
2612, 2612C, 2612PHS, 2712, 2712C, 2712PHS, 2812, 2812ALB, 2812C, 2812PS, 2912, 2912B, 2912C, 2912PS, 8186, 84145, 84186
Compatible Manufacturer Part Number
2612, 2612C, 2612PHS, 2712, 2712C, 2712PHS, 2812, 2812ALB, 2812C, 2812PS, 2912, 2912B, 2912C, 2912PS, 8186, 84145, 84186
Compatible with Mfr. Model No.
2612, 2612C, 2612PHS, 2712, 2712C, 2712PHS, 2812, 2812ALB, 2812C, 2812PS, 2912, 2912B, 2912C, 2912PS, 8186, 84145, 84186
For Use with Mfr Model Number
2612, 2612C, 2612PHS, 2712, 2712C, 2712PHS, 2812, 2812ALB, 2812C, 2812PS, 2912, 2912B, 2912C, 2912PS, 8186, 84145, 84186
Compatible with Manufacturer Model No.
2612, 2612C, 2612PHS, 2712, 2712C, 2712PHS, 2812, 2812ALB, 2812C, 2812PS, 2912, 2912B, 2912C, 2912PS, 8186, 84145, 84186
Compatible Pump Manufacturer Part Number
2612, 2612C, 2612PHS, 2712, 2712C, 2712PHS, 2812, 2812ALB, 2812C, 2812PS, 2912, 2912B, 2912C, 2912PS, 8186, 84145, 84186
Compatible Mfr. Model Number
2612, 2612C, 2612PHS, 2712, 2712C, 2712PHS, 2812, 2812ALB, 2812C, 2812PS, 2912, 2912B, 2912C, 2912PS, 8186, 84145, 84186

Description

Bowl Seal, Product Type Dowel, Overall Depth 2 3/4 in, Overall Height 4 3/4 in, Overall Width 1/2 in, For Use With 14 in Food Cutter, 18 in Food Cutter, Buffalo Chopper Food Processor, Slicer, Slicer with Carriage Tray, Slicer with Carriage Tray & Auto Off, Slicer with Carriage Tray Fence, Slicer with Carriage Tray Fence Corr, Slicer with Carriage Tray Corr, Slicer with Portion Scale

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.