Zoro Homepage

14" Stick Electrode 1/16" Dia., AWS E6013, 1 lb.

  • Mfr # 6ETJ9

  • Zoro # G3531744


product price: $19.55
/ea

Key Features

Material
Carbon Steel
Standards
AWS A5.1
Welding Current Designation
AC, DCEN, DCEP
AWS Classification
E6013
Series
E6013
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6ETJ9
Zoro #
G3531744
UPC #
00783507125543
Country of Origin
India

Dimensions

Overall Length
14 in
Container Size
1 lb
Diameter
1/16 in
Length
14 in
Overall Diameter
1/16 in

Details

Item
Stick Electrode
Material
Carbon Steel
Standards
AWS A5.1
Welding Current Designation
AC, DCEN, DCEP
AWS Classification
E6013
Series
E6013
Container Type
Plastic Tube
Tensile Strength
60,000 psi
Application
All SMAW
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Elongation (As Welded)
17%
Number of Passes
Multiple Passes
Tensile Strength (As Welded)
60 ksi
For Material Type
Carbon Steel to Carbon Steel
Finish/Coating
Titania
Elongation (Minimum Required)
17 %
Yield Strength (Minimum Required)
48 ksi
Process
Stick Welding (SMAW)
Tensile Strength (Minimum Required)
60 ksi
Yield Strength (As Welded)
48 ksi
Weight
1 lb

Description

Stick Electrode, AWS Classification E6013, Material Carbon Steel, Process Stick Welding (SMAW), Overall Diameter 1/16 in, Overall Length 14 in, Tensile Strength (Minimum Required) 60 ksi, Tensile Strength (As Welded) 60 ksi, Yield Strength (Minimum Required) 48 ksi, Yield Strength (As Welded) 48 ksi, Series E6013, Weight 1 lb, For Material Type Carbon Steel to Carbon Steel, Welding Current Designation AC, DCEN, DCEP, For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up

Restrictions

WARNING: This product can expose you to chemicals including Titanium dioxide (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.