E6011 3/32in Premium Arc Stick Electrodes 14in Welding Rod Hermetically Sealed 50-Pound Can
- Mfr # 46011332-50
- Zoro # G216305408
product price:Â
$
321.99
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel with a Thick Cellulose-based Coating
Standards
AWS A 5.1-04: E6011
Overall Length
14
Diameter
3/32 in
For Use With
Mild Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 46011332-50
- Zoro #
- G216305408
- UPC #
- 48944499016
- Country of Origin
- Türkiye
Dimensions
- Overall Length
- 14
- Diameter
- 3/32 in
- Gauge Size
- 3/32
Details
- Item
- Welding Rods
- Material
- Mild Steel with a Thick Cellulose-based Coating
- Standards
- AWS A 5.1-04: E6011
- For Use With
- Mild Steel
- Includes
- 50-pound steel can
- Polarity
- DC(+) or DC(-), and AC
- Recommended Amps
- 40-80
Description
The E6011 Premium Arc Stick Electrodes are designed to deliver exceptional performance for a wide range of welding tasks. Packaged in a 50-pound hermetically sealed steel can, these electrodes are preserved to maintain their integrity and effectiveness. With a high cellulose covering, they are ideal for welding steel sheets and pipes in building and shipbuilding applications. Their versatility allows for all-position welding, including vertical-down, even in situations with poor groove fit-up. These electrodes offer excellent mechanical properties and produce weld metal that meets X-ray requirements, ensuring durability and reliability. Easy slag removal and high ductility make them a practical choice for professional welders, with redrying instructions provided for optimal performance.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.