Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

14" Stick Electrode 3/32" Dia., AWS E6013, 10 lb., Application: All SMAW

  • Mfr # 6ETH8

  • Zoro # G3518252


product price: $62.69
/ea

Key Features

Material
Carbon Steel
Standards
AWS A5.1
Welding Current Designation
AC, DCEN, DCEP
AWS Classification
E6013
Series
E6013
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6ETH8
Zoro #
G3518252
UPC #
-
Country of Origin
India

Dimensions

Overall Length
14 in
Container Size
10 lb
Diameter
3/32 in
Length
14 in
Overall Diameter
3/32 in

Details

Item
Stick Electrode
Material
Carbon Steel
Standards
AWS A5.1
Welding Current Designation
AC, DCEN, DCEP
AWS Classification
E6013
Series
E6013
Container Type
Plastic Tube
Tensile Strength
60,000 psi
Application
All SMAW
Finish/Coating
Titania
Process
Stick Welding (SMAW)
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Weight
10 lb
Yield Strength (As Welded)
48 ksi
Tensile Strength (Minimum Required)
60 ksi
For Material Type
Carbon Steel to Carbon Steel
Yield Strength (Minimum Required)
48 ksi
Tensile Strength (As Welded)
60 ksi
Number of Passes
Multiple Passes
Elongation (As Welded)
17%
Elongation (Minimum Required)
17 %

Description

Stick Electrode, AWS Classification E6013, Material Carbon Steel, Process Stick Welding (SMAW), Overall Diameter 3/32 in, Overall Length 14 in, Tensile Strength (Minimum Required) 60 ksi, Tensile Strength (As Welded) 60 ksi, Yield Strength (Minimum Required) 48 ksi, Yield Strength (As Welded) 48 ksi, Series E6013, Weight 10 lb, For Material Type Carbon Steel to Carbon Steel, Welding Current Designation AC, DCEN, DCEP, For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up

Restrictions

WARNING: This product can expose you to chemicals including Titanium dioxide (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.