Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brazing Alloy, Bronze, 1/8, 5lb

  • Mfr # 6ETP6

  • Zoro # G3549962


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Process
Brazing
Standards
AWS A5.8
Length (In.)
36 in
Dia. (In.)
1/8 in
Brazing Range (F)
1630 to 1665
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6ETP6
Zoro #
G3549962
UPC #
-
Country of Origin
China

Dimensions

Length (In.)
36 in
Dia. (In.)
1/8 in
Overall Length
36 in
Compatible Chuck Size
1,670 Degrees F
Container Size
5 lb
Overall Diameter
1/8 in

Details

Process
Brazing
Standards
AWS A5.8
Brazing Range (F)
1630 to 1665
Container
Box
Material
Nickel silver
Application
Automotive Chassis, Heavy Industrial Applications Where The Ptfe Additive Acts As An Additional Lubrication Barrier Against Metal-to-Metal Contact, Industrial - Machinery Tools, Overhead Garage Door Channels, Fan Motors, Slides, Gearsmarine - Cables, Couplings, Gears, Hitches, Winchesautomotive - Hinges, Electrical Antennas, Latches, Springs, Coilsresidential - Implements, Door Channels, Slides, Locksfood Service - All Areas Without Direct Food Contact.
Tensile Strength (PSI)
80 to 98
Type
Nickel Silver Alloy
Item
Brazing Alloy
Joining Applications
Brazing Steel Or Cast Iron For A Good Color Match, Building Up Or Overlaying Worn Parts Such As Gear Teeth, Bearings, And Valve Seats., Copper Alloys, Nickel Alloys, Stainless And Carbon Steels, Tungsten Carbides
Series
RBCuZn-D
Tensile Strength
70 ksi
Liquidus
1,690 Degrees F
Flux Application
Required
Yield Strength
64 ksi
Finish/Coating
Bare
Capacity Shingles
1,750 Degrees F
Alloy Form
Rod
Elongation
25%
Solidus
1,665 Degrees F
Silver Content
0 %
Alloy Type
Nickel Silver
Alloy Composition
56% to 60% Copper, 0.8% to 1.1% Tin, 0.25% to 1.2% Iron, 0.01% to 0.5% Manganese, 0.05% Lead, 0.04% to 0.15% Silicon, 0.01% Aluminum, 0.5% Other, Balance Zinc
Container Type
Box
AWS Classification
RBCuZn-D
Minimum Brazing Temperature
1,670 Degrees F
Maximum Brazing Temperature
1,750 Degrees F

Description

Brazing Alloy, Process Brazing, Alloy Type Nickel Silver, Silver Content 0 Percent, AWS Classification RBCuZn-D, Overall Diameter 1/8 in, Overall Length 36 in, Alloy Form Rod, Finish/Coating Bare, Solidus 1,665 Degrees F, Liquidus 1,690 Degrees F, Capacity Shingles 1,750 Degrees F, Compatible Chuck Size 1,670 Degrees F, Series RBCuZn-D, Container Size 5 lb, Tensile Strength 70 ksi, Yield Strength 64 ksi

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.