Shop HYW PRODUCTS
See all product information
Create Account
E308L-16 1/8in Premium Arc Stick Electrode 14in Stainless Steel Welding Rods 10-Pound Box
- Mfr # 40308180
- Zoro # G916305326
product price:
$
69.25
/ea
Key Features
Material
Stainless Steel with Rutile-type coating
Standards
AWS A5.4-06: E308L-16
Diameter
1/8 in
Overall Length
14
Recommended Amps
80-110
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 40308180
- Zoro #
- G916305326
- UPC #
- 692769191015
- Country of Origin
- India
- Item
- Welding Rods
- Material
- Stainless Steel with Rutile-type coating
- Standards
- AWS A5.4-06: E308L-16
- Recommended Amps
- 80-110
- Bundle Weight
- 10-Pound Box
- Polarity
- AC/DC(+)
- For Use With
- Stainless Steel
Dimensions
- Diameter
- 1/8 in
- Overall Length
- 14
- Gauge Size
- 1/8
Description
E308L-16 stainless steel electrodes provide reliable performance for welding AISI 301, 302, 304, and 308 stainless steel. With a lime titania type covering, these rods ensure stable arc performance and smooth weld bead appearance. They offer excellent welding efficiency due to a high deposition rate, making them ideal for both professional and industrial applications. These electrodes can be used in all positions flat, vertical, horizontal, and overhead with both AC and DC+ power sources. Preheating is generally not required, but electrodes should be redried at 250-350°C for 30-60 minutes before use. Available in multiple size and weight options, these welding rods are suitable for a variety of fabrication and repair tasks.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.