Brazing Alloy, Nickel Silver, 1/8, 3lb

  • Mfr # 6ETP4

  • Zoro # G3539776


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Process
Brazing
Standards
AWS A5.8
Length (In.)
36 in
Brazing Range (F)
1665 to 1680
Container
Box
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6ETP4
Zoro #
G3539776
UPC #
-
Country of Origin
China

Dimensions

Length (In.)
36 in
Dia. (In.)
1/8 in
Compatible Chuck Size
1,720 Degrees F
Container Size
3 lb
Overall Diameter
3/32 in
Overall Length
36 in

Details

Process
Brazing
Standards
AWS A5.8
Brazing Range (F)
1665 to 1680
Container
Box
Material
Nickel silver
Application
Brazing Tungsten Carbides, Copper Alloys, Nickel Alloys, Stainless and Carbon Steels
Tensile Strength (PSI)
80 to 98
Item
Brazing Alloy
Type
Nickel Silver Alloy
Capacity Shingles
1,800 Degrees F
Finish/Coating
Bare
Flux Application
Flux Required for Carbides to Copper, Flux Required for Carbides to Nickel, Flux Required for Carbides to Stainless Steel, Flux Required for Carbides to Steel, Flux Required for Copper to Nickel, Flux Required for Copper to Stainless Steel, Flux Required for Copper to Steel, Flux Required for Nickel to Stainless Steel, Flux Required for Nickel to Steel, Flux Required for Stainless Steel to Stainless Steel, Flux Required for Stainless Steel to Steel
AWS Classification
RBCuZn-D
Container Type
Box
Alloy Composition
46% to 50% Copper, 9% to 11% Nickel, 0.25% Phosphorus, 0.05% Lead, 0.04% to 0.25% Silicon, 0.01% Aluminum, 0.5% Other, Balance Zinc
Series
RBCuZn-D
Solidus
1,690 Degrees F
Joining Applications
Carbides to Copper, Carbides to Nickel, Carbides to Stainless Steel, Carbides to Steel, Copper to Nickel, Copper to Stainless Steel, Copper to Steel, Nickel to Stainless Steel, Nickel to Steel, Stainless Steel to Stainless Steel, Stainless Steel to Steel
Silver Content
0 %
Alloy Form
Rod
Alloy Type
Nickel Silver
Elongation
25%
Tensile Strength
70 ksi
Liquidus
1,715 Degrees F
Yield Strength
Not Rated
Maximum Brazing Temperature
1,800 Degrees F
Minimum Brazing Temperature
1,720 Degrees F

Description

Brazing Alloy, Process Brazing, Alloy Type Nickel Silver, Silver Content 0 Percent, AWS Classification RBCuZn-D, Overall Diameter 3/32 in, Overall Length 36 in, Alloy Form Rod, Finish/Coating Bare, Solidus 1,690 Degrees F, Liquidus 1,715 Degrees F, Capacity Shingles 1,800 Degrees F, Compatible Chuck Size 1,720 Degrees F, Series RBCuZn-D, Container Size 3 lb, Tensile Strength 70 ksi, Yield Strength Not Rated

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.