FCAW Welding Wire, E71T, 0.035, 2lb

  • Mfr # 6ETN1

  • Zoro # G3555167


product price:  $31.59
/ea

Key Features

Material
Carbon Steel
Container Type
Spool
AWS Classification
E71T-GS
Tensile Strength
71,000 psi
Series
E71T-GS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6ETN1
Zoro #
G3555167
UPC #
-
Country of Origin
China

Dimensions

Spool Width
2 in
Spool Diameter
4 in
Wire Diameter
0.035 in
Arbor Hole Diameter
1/16 in

Details

Material
Carbon Steel
Container Type
Spool
AWS Classification
E71T-GS
Item
Flux-Cored Welding Wire
Tensile Strength
71,000 psi
Series
E71T-GS
Standards
AWS A5.20
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Yield Strength (As Welded)
Not Specified
For Material Type
Carbon Steel to Carbon Steel
Process
Flux-Cored Welding (FCAW)
Tensile Strength (Minimum Required)
70 ksi
Welding Current Designation
DCEN
Wire Type
Flux-Cored
Tensile Strength (As Welded)
70 ksi
Elongation (Minimum Required)
Not Rated
For Material Grade
ASTM A36, ASTM A514, ASTM A572
Number of Passes
Single Pass
Spool Type
Plastic Spool
Shielding Type
Self-Shielded
Weight
2 lb
Yield Strength (Minimum Required)
Not Rated
Elongation (As Welded)
Not Specified

Description

Flux-Cored Welding Wire, Process Flux-Cored Welding (FCAW), Material Carbon Steel, Wire Diameter 0.035 in, Tensile Strength (As Welded) 70 ksi, Yield Strength (Minimum Required) Not Rated, Yield Strength (As Welded) Not Specified, Spool Type Plastic Spool, Series E71T-GS, Weight 2 lb, For Material Type Carbon Steel to Carbon Steel, Wire Type Flux-Cored, Shielding Type Self-Shielded, AWS Classification E71T-GS, Welding Current Designation DCEN

Restrictions

WARNING: This product can expose you to chemicals including Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.