MIG Welding Wire, 4043, 0.030, 1 lb

  • Mfr # 6ETN3

  • Zoro # G3546252


product price: $24.69
/ea

Key Features

Material
Aluminum
AWS Classification
ER4043
Tensile Strength
29,000 psi
Container Type
Spool
Series
ER4043
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6ETN3
Zoro #
G3546252
UPC #
-
Country of Origin
Canada

Dimensions

Wire Diameter
0.03 in
Arbor Hole Diameter
5/8 in
Spool Width
1 1/2 in
Spool Diameter
4 in

Details

Item
Mig Welding Wire
Material
Aluminum
AWS Classification
ER4043
Tensile Strength
29,000 psi
Container Type
Spool
Series
ER4043
Standards
AWS A5.10
Number of Passes
Multiple Passes
For Material Type
Aluminum to Aluminum
Tensile Strength (Minimum Required)
29 ksi
Process
MIG Welding (GMAW)
For Material Grade
1050, 1060, 1070, 1100, 1145, 1199, 1200, 1230, 1350, 1370, 1420, 1421, 1424, 1430, 1440, 1441, 1441K, 1445, 1450, 1460, 2004, 2011, 2014, 2017, 2020, 2024, 2029, 2036, 2048, 2055, 2080, 2090, 2091, 2094, 2095, 2097, 2098, 2099, 2124, 2195, 2196, 2197, 2198, 2218, 2219, 2224, 2297, 2319, 2324, 2397, 2519, 2524, 2618, 3003, 3004, 3005, 3102, 3103, 3105, 3203, 3303, 5052, 6005, 6009, 6010, 6013, 6022, 6060, 6061, 6063, 6063A, 6065, 6066, 6070, 6081, 6082, 6101, 6105, 6113, 6151, 6162, 6201, 6205, 6262, 6351, 6463, 6951
For Welding Position
Flat, Horizontal, Overhead, Vertical-Up
Shielding Type
Gas-Shielded
Spool Type
Plastic Spool
Compatible Shielding Gas
100% Argon
Tensile Strength (As Welded)
29 ksi
Yield Strength (Minimum Required)
Not Rated
Yield Strength (As Welded)
Not Specified
Elongation (Minimum Required)
Not Rated
Elongation (As Welded)
Not Specified
Weight
1 lb
Welding Current Designation
DCEP
Wire Type
Solid

Description

Mig Welding Wire, AWS Classification ER4043, Material Aluminum, Process MIG Welding (GMAW), Wire Diameter 0.03 in, Tensile Strength (As Welded) 29 ksi, Yield Strength (Minimum Required) Not Rated, Yield Strength (As Welded) Not Specified, Spool Type Plastic Spool, Series ER4043, Weight 1 lb, For Material Type Aluminum to Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.