MIG Welding Wire, 70S2, 0.035, 11 lb

  • Mfr # 6ETK8

  • Zoro # G3540442


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
AWS Classification
ER70S-2
Container Type
Spool
Tensile Strength
70,000 psi
Series
ER70S-2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6ETK8
Zoro #
G3540442
UPC #
-
Country of Origin
Multiple

Dimensions

Arbor Hole Diameter
2 in
Wire Diameter
0.035 in
Spool Diameter
8 in
Spool Width
2 in

Details

Material
Carbon Steel
AWS Classification
ER70S-2
Container Type
Spool
Tensile Strength
70,000 psi
Item
Mig Welding Wire
Series
ER70S-2
Standards
AWS A5.18
Number of Passes
Multiple Passes
Finish/Coating
Copper-Coated
For Material Type
Carbon Steel to Carbon Steel
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Shielding Type
Gas-Shielded
Process
MIG Welding (GMAW)
Compatible Shielding Gas
75% Argon/25% Carbon Dioxide
Tensile Strength (As Welded)
70 ksi
Yield Strength (Minimum Required)
58 ksi
Weight
11 lb
Elongation (As Welded)
22%
Wire Type
Solid
Welding Current Designation
DCEP
Tensile Strength (Minimum Required)
70 ksi
Elongation (Minimum Required)
22 %
Spool Type
Plastic Spool
Yield Strength (As Welded)
58 ksi

Description

Mig Welding Wire, AWS Classification ER70S-2, Material Carbon Steel, Process MIG Welding (GMAW), Wire Diameter 0.035 in, Tensile Strength (As Welded) 70 ksi, Yield Strength (Minimum Required) 58 ksi, Yield Strength (As Welded) 58 ksi, Spool Type Plastic Spool, Series ER70S-2, Weight 11 lb, For Material Type Carbon Steel to Carbon Steel, Welding Current Designation DCEP, For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up, Tensile Strength (Minimum Required) 70 ksi

Restrictions

WARNING: This product can expose you to chemicals including Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.