Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Hobart Filter, Oil , 10.75 X 14", 100-Pk 415846-1

Filter, Oil , 10.75 X 14", 100-Pk (Discontinued)

  • Mfr # 415846-1
  • Zoro # G502213493
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
415846-1
Zoro #
G502213493
UPC #
-
Country of Origin
United States

Dimensions

Height
6 in
Length
17 in
Width
14.50 in

Details

Item
Oil Filter
Fits Brand
Hobart
Type
Envelope

Description

Length: 14" | 356 Mm ;Width: 10 3/4" | 273 Mm ;Type: Envelope ;Sold In Quantities Of:: Pack Of 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.