Zoro Homepage

Gasket, 24 1/2 in. x 29 5/8 in.

  • Mfr # 280984-2

  • Zoro # G0107226


original price: $55.19
7% off
new price: $50.99
/ea

Key Features

Material
Santoprene
Fits Brand
Hobart
For Use With
Freezers, Refrigerators
Product Type
Gasket
Compatible with Manufacturer Model Number
280984-2, DA2, DAF1, H2, HV1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
280984-2
Zoro #
G0107226
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
24 1/2 in
Overall Height
29 5/8 in

Details

Item
Gasket
Material
Santoprene
Fits Brand
Hobart
For Use With
Freezers, Refrigerators
Product Type
Gasket
Compatible with Manufacturer Model Number
280984-2, DA2, DAF1, H2, HV1
Compatible Manufacturer Model Number
280984-2, DA2, DAF1, H2, HV1
Compatible with Manufacturer Model No.
280984-2, DA2, DAF1, H2, HV1
Compatible with Mfr. Model No.
280984-2, DA2, DAF1, H2, HV1
For Use with Mfr Model Number
280984-2, DA2, DAF1, H2, HV1
Compatible Manufacturer Part Number
280984-2, DA2, DAF1, H2, HV1
For Use With Mfr. Model Number
280984-2, DA2, DAF1, H2, HV1
Compatible Pump Manufacturer Part Number
280984-2, DA2, DAF1, H2, HV1
Compatible Mfr. Model Number
280984-2, DA2, DAF1, H2, HV1

Description

Door Gasket, Compatible with Manufacturer Model Number 280984-2, DA2, DAF1, H2, HV1, For Use With Freezers, Refrigerators, Overall Height 29 5/8 in, Overall Width 24 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.