This item is Discontinued.

Hobart I, Heater, Bstr W/Stud 15Kw 208V 00-913102-00144

I, Heater, Bstr W/Stud 15Kw 208V (Discontinued)

  • Mfr # 00-913102-00144
  • Zoro # G509533648
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
00-913102-00144
Zoro #
G509533648
UPC #
-
Country of Origin
United States

Dimensions

Length
19.9 in
Height
9 in
Width
11.85 in

Description

Hobart 00-913102-00144. This is a geniune OEM replacement part from Hobart.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.