Zoro Homepage

Industrial Gear Lubricant, EP150, 6 oz.

  • Mfr # 00-102973-00013

  • Zoro # G9143030


product price: $76.59
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
HL600
Overall Depth
3 3/8 in
Compatible with Manufacturer Model Number
HL600
Capacity
6 fl oz
Overall Width
3 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-102973-00013
Zoro #
G9143030
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
3 3/8 in
Overall Width
3 1/2 in
Overall Height
10 5/8 in

Details

Item
Positioning Knob
For Use With Mfr. Model Number
HL600
Compatible with Manufacturer Model Number
HL600
Capacity
6 fl oz
Compatible Manufacturer Model Number
HL600
Compatible Manufacturer Part Number
HL600
Compatible with Manufacturer Model No.
HL600
Compatible with Mfr. Model No.
HL600
Compatible with Brand
Hobart
For Use On
Mixer
For Use with Mfr Model Number
HL600
Compatible Pump Manufacturer Part Number
HL600
Compatible Mfr. Model Number
HL600

Description

Industrial Gear Lubricant,EP150,6 oz., Product Type Lubricant, Overall Depth 3 3/8 in, Overall Height 10 5/8 in, Overall Width 3 1/2 in, For Use With Mixer, Capacity 6 fl oz, Compatible with Manufacturer Model Number HL600

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.