Zoro Homepage

Leg 4H 5/16-18

  • Mfr # 342231-2

  • Zoro # G402222878


product price: $14.29
/ea

Key Features

Features
5/16"-18 Stud Mount; Hex Foot; 1 in Adjustment
Fits Brand
Hobart
Length
4.50 in
Width
1.50 in
Height
1.50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
342231-2
Zoro #
G402222878
UPC #
-
Country of Origin
United States

Dimensions

Length
4.50 in
Width
1.50 in
Height
1.50 in

Details

Item
Leg
Features
5/16"-18 Stud Mount; Hex Foot; 1 in Adjustment
Fits Brand
Hobart
Material
Die Cast Metal Satin Nickel
Type
Stud Mount

Description

Leg, Stud Mount; 4"High X 1 7/16' At Top, Stud Mount 5/16"-18, ;Die Cast Metal Satin Nickel, Hex Foot, Adj 1"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.