Zoro Homepage

Low Water Cut Off

  • Mfr # 00-880030

  • Zoro # G302261007


product price: $915.99
/ea
Free Shipping & Returns

Key Features

For Use With
Vulcan Steamer Sq-36. Series: Vl, Vs
Features
4-1/8 in Inserted Length; (2) SPST Switches
Fits Brand
Vulcan
Length
10.50 in
Height
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-880030
Zoro #
G302261007
UPC #
-
Country of Origin
United States

Dimensions

Length
10.50 in
Height
4 in
Width
4 in
Size
2-1/2 in

Details

Item
Low Water Cut Off
For Use With
Vulcan Steamer Sq-36. Series: Vl, Vs
Features
4-1/8 in Inserted Length; (2) SPST Switches
Fits Brand
Vulcan
Max. Pressure
20 psi
Type
SPST
Connection Type
MPT

Description

Low Water Cut-Off, Mcdnl 69, 20 Psi;( 2 Spst Switches )( 2-1/2" Mpt ) 4-1/8" Inserted Length;No Gasket, For Gasket Use # 32-1137;Vulcan ;Steamer Sq-36. Series: Vl, Vs.;(All The Above Before 6/25/84);Kettle Gl40

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.