MIG Welder, IronMan 240, Single-Phase, 220/230/240V AC, 30 to 250A DC, 60 %

  • Mfr # 500574

  • Zoro # G4334294


product price:  $2,902.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Series
IronMan 240
Input Voltage
220/230/240V AC
Welded Material
Mild Steel, Stainless Steel, Aluminum (with Optional Spool Gun)
Mild Steel - Material Thickness
24 ga to 1/2 in
Phase
Single-Phase
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
500574
Zoro #
G4334294
UPC #
715959375603
Country of Origin
United States

Dimensions

Mild Steel - Material Thickness
24 ga to 1/2 in
Overall Depth
40 in
Wire Size
0.023 in to 0.045 in
Overall Height
30 in
Stainless Steel - Material Thickness
22 ga to 1/2 in
Aluminum - Material Thickness
16 ga To 1/2 in
Overall Width
19 in
Minimum Wire Diameter
0.023 in
For Minimum Material Thickness
24 ga (Mild Steel)
Maximum Wire Diameter
0.045 in (Flux-Cored), 0.045 in (Solid)
For Maximum Material Thickness
1/2 in (Mild Steel)

Details

Item
MIG Welder
Series
IronMan 240
Input Voltage
220/230/240V AC
Welded Material
Mild Steel, Stainless Steel, Aluminum (with Optional Spool Gun)
Phase
Single-Phase
Welding Processes
Flux-Cored Welding (FCAW), MIG Welding (GMAW)
Hz
60
Portability
Wheeled Mounted
Includes
0.030 and 0.035 in Dual Groove Drive Roll, 10 ft. Work Cable with Clamp, 15 ft. 200 amp MIG Gun, 5 ft. Gas Hose, Built-in Running Gear/Cylinder Rack, Contact Tips, Regulator/Flow Gauge
Features
12 Voltage Tabs, Spool Gun Ready, Fan-on-Demand
Output Range
30 to 250A DC
Duty Cycle
60 %
Standards
CSA, UL
Rated Output
175A @ 25.5V DC
Input Amps
33
Application
Flux-cored, Gas or Gasless Welding Applications, MIG
MIG Welding Minimum Output Current
30 A
Color
White
MIG Welding Output @ Duty Cycle
200 A @ 24 V, 60%
For Material Type
Mild Steel, Stainless Steel
Minimum Wire Feed Speed
50 in/min
Polarity
DC
For Wire Type
Flux-Cored, Solid
Amperage Range
30 to 280 A
Power Cord Included
Yes
Weight
186 lb
MIG Welding Maximum Output Current
280 A
Plug Type
6-50P
Maximum Wire Feed Speed
700 in/min
Welding Mode
CV
Input Frequency
60 Hz
Model
500574

Description

MIG Welder, Series IronMan 240, Input Voltage 220/230/240V AC, Phase Single-Phase, Welding Mode CV, Polarity DC, Input Frequency 60 Hz, Welding Processes Flux-Cored Welding (FCAW), MIG Welding (GMAW), For Wire Type Flux-Cored, Solid, Maximum Wire Diameter 0.045 in (Flux-Cored), 0.045 in (Solid), Maximum Wire Feed Speed 700 in/min, Model 500574, MIG Welding Output @ Duty Cycle 200 A @ 24 V, 60 Percent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.