Item
|
Engine-Driven Welder
|
Series
|
Champion(R) Elite
|
Input Voltage
|
25V AC
|
Polarity
|
DC
|
Amps DC
|
260 A
|
Welding Processes
|
Stick, TIG
|
Rated Output
|
260A @ 25V
|
Duty Cycle
|
260A @ 25V, 100%
|
OCV
|
80 V
|
Standards
|
CSA Approved
|
Hz
|
60
|
Welding Amp Range Low
|
40
|
Welding Range (Amps DC)
|
40-260
|
Features
|
12 Gallon Fuel Tank, 260 Amp DC Stick Welder, Welds 1/8 inch Up to 1/4 Mild Steel
|
Application
|
Fabrication, Farm, For Maintanence, Ranch, Repair, Structural Steel Work, Use As a Stand-Alone Generator
|
Phase
|
1
|
Welding Amp Range High
|
260
|
Input (Amps)
|
40 A
|
Output Range (Amps)
|
40 to 260
|
Output Amps @100% Duty Cycle
|
20 A
|
Includes
|
(1) 14-50R 240V Receptacle, (1) 6-50R 240V Receptacle, (2) 115V 20A Duplex GFCI Receptacles
|
For Material Type
|
Stainless Steel, Steel
|
Weight
|
523 lb
|
Max. Amperage Range (Stick)
|
150 A - 300 A
|
TIG Welding Maximum Output Current
|
260 A
|
Open Circuit Voltage
|
80 V DC
|
Stick Welding Minimum Output Current
|
40 A
|
Horsepower
|
23 hp
|
Generator Outlet Type
|
14-50R, 5-20R, 6-50R
|
Fuel Tank Capacity Range
|
10 gal - 20 gal
|
Horsepower Range
|
15 hp - 30 hp
|
Engine Brand
|
Kholer
|
Stick Welding Maximum Output Current
|
260 A
|
TIG Welding Minimum Output Current
|
40 A
|
Welding Mode
|
CC
|
Rated Output at Duty Cycle (Stick)
|
225 A @ 100%, 260 A @ 100%, 260 A @ 60%
|
TIG Welding Output @ Duty Cycle
|
225 A @ 25 V, 100% (AC), 260 A @ 25 V, 100% (DC), 260 A @ 25 V, 60% (AC)
|
Welder Type
|
with GFCI Receptacles
|
Fuel Tank Capacity
|
12 gal
|
Generator Outlets
|
20 A 120V GFCI 5-20R (4), 50 A 120/240V 14-50R, 50 A 240V 6-50R
|
Oil Capacity
|
1 1/2 qt
|
Color
|
White
|
Peak Auxiliary Power
|
11,000 W
|
Stick Welding Output @ Duty Cycle
|
225 A @ 25 V, 100% (AC), 260 A @ 25 V, 100% (DC), 260 A @ 25 V, 60% (AC)
|
Generator Fuel Type
|
Gasoline
|
Continuous Auxiliary Power
|
9,500 W
|
Model
|
500577
|
Welder Model Type
|
with GFCI Receptacles
|
Process
|
Stick Welding (SMAW)
|
brand-mfr model
|
HOBART - 500577
|