Zoro Homepage

Orifice (48)

  • Mfr # 00-418051-00048

  • Zoro # G302218568


product price: $3.25
/ea
Sold in multiples of 3 for $9.75

Key Features

Fits Brand
Vulcan
Width
0.25 in
Length
0.75 in
Height
0.75 in
Size
#48
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-418051-00048
Zoro #
G302218568
UPC #
-
Country of Origin
United States

Dimensions

Width
0.25 in
Length
0.75 in
Height
0.75 in
Size
#48

Details

Item
Orifice
Fits Brand
Vulcan

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.