Zoro Homepage

Pilot

  • Mfr # 00-412082-001/2

  • Zoro # G902298113


product price: $68.65
/ea

Key Features

For Use With
Vulcan Hart Fryer Series: 7400, 7500, 7800
Features
1/4 in Tube; 3/4 in Hood Width
Fits Brand
Hobart; Vulcan
Length
1.80 in
Width
0.70 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-412082-001/2
Zoro #
G902298113
UPC #
-
Country of Origin
United States

Dimensions

Length
1.80 in
Width
0.70 in
Height
2.30 in

Details

Item
Pilot Kit
For Use With
Vulcan Hart Fryer Series: 7400, 7500, 7800
Features
1/4 in Tube; 3/4 in Hood Width
Fits Brand
Hobart; Vulcan
Includes
Liquified Petroleum Gas Orifice; Natural Gas Orifice
Type
Flame Pattern Standard
Fluid Type
Liquefied Petroleum Gas; Natural Gas

Description

Nat/Lp , Factory # 3Ch-10, 1830-502, Tube Size 1/4",;Flame Pattern Standard, Hood Width 3/4";Lp Orifice # 26-1554;Nat Orifice # 26-1554;Vulcan Hart;Fryer Series: 7400, 7500, 7800;(Depending On Model Date).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.