Zoro Homepage

Pilot Valve 1/8 Mpt X 1/4 Cc

  • Mfr # 801355

  • Zoro # G402291911


product price: $11.59
/ea

Key Features

For Use With
American Permanent Ware Broiler Gcb, Gcrb, Griddle Ggm, Ggt; Garland Most Models; Jade Grill Series: Jggt, Jgm, Jgt, Hotplate Series: Jhp, Jhpe, Range Series: Jsp, Jsr, Jtrh; Star Griddle; Vulcan Broiler 100L-77R, Salamanders, Oven Series: 7000, 7800, Gh, Ghm, Ghx
Fits Brand
American Permanent Ware; Garland; Hobart; Star; Vulcan
Height
1 in
Outlet Type
CCT
Type
Adjustable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
801355
Zoro #
G402291911
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Height
1 in
Inlet Size
1/8 in
Outlet Size
1/4 in
Length
1.50 in
Width
0.50 in

Details

Item
Pilot Valve
For Use With
American Permanent Ware Broiler Gcb, Gcrb, Griddle Ggm, Ggt; Garland Most Models; Jade Grill Series: Jggt, Jgm, Jgt, Hotplate Series: Jhp, Jhpe, Range Series: Jsp, Jsr, Jtrh; Star Griddle; Vulcan Broiler 100L-77R, Salamanders, Oven Series: 7000, 7800, Gh, Ghm, Ghx
Fits Brand
American Permanent Ware; Garland; Hobart; Star; Vulcan
Outlet Type
CCT
Type
Adjustable
Inlet Type
MPT

Description

Pilot Adjustment Valve[ 1/8" Mpt X 1/4" Cct ] ; Angle - 90 Degree.;American Permanent Ware Broiler Gcb, Gcrb;Griddle Ggm, Ggt;Garland Most Models;Jade Grill Series: Jggt, Jgm, Jgt.;Hotplate Series: Jhp, Jhpe.;Range Series: Jsp, Jsr, Jtrh.;Star Griddle;Vulcan Broiler 100L-77R, Salamanders.;Oven Series: 7000, 7800, Gh, Ghm, Ghx.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.