Zoro Homepage

Potentiometer

  • Mfr # 4288972

  • Zoro # G302271150


product price: $198.99
/ea
Free Shipping & Returns

Key Features

For Use With
Vulcan Oven Sg4d, Sg6d
Features
Red, Black, Gray Wires with Plug
Fits Brand
Hobart; Vulcan
Width
3-3/8 in
Height
2-3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4288972
Zoro #
G302271150
UPC #
-
Country of Origin
United States

Dimensions

Width
3-3/8 in
Height
2-3/8 in
Length
4.75 in

Details

Item
Control Potentiometer
For Use With
Vulcan Oven Sg4d, Sg6d
Features
Red, Black, Gray Wires with Plug
Fits Brand
Hobart; Vulcan

Description

Control ;Red, Black, Grey Wires W/ Plug;Vulcan;Oven Sg4D, Sg6D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.