Zoro Homepage

PRESSURE GAUGE for Hobart

  • Mfr # 00-881979

  • Zoro # G705832736


product price: $336.99
/ea
Free Shipping & Returns

Key Features

For Use With
Market Forge Kettle Fct-10Ce, Fct-12Ce, Fct-4Ce, Fct-6Ce, Ft-10Ce, Ft-12Ce, Ft-20Ce, Ft-6Ce
Features
2-1/2 in Dia Dial
Fits Brand
Market Forge; Vulcan
Length
3.50 in
Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-881979
Zoro #
G705832736
UPC #
-
Country of Origin
United States

Dimensions

Length
3.50 in
Width
3 in
Size
1/4 in
Height
3 in

Details

Item
Pressure Gauge
For Use With
Market Forge Kettle Fct-10Ce, Fct-12Ce, Fct-4Ce, Fct-6Ce, Ft-10Ce, Ft-12Ce, Ft-20Ce, Ft-6Ce
Features
2-1/2 in Dia Dial
Fits Brand
Market Forge; Vulcan
Type
NPT
Max. Pressure
100 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.