Zoro Homepage

Pressure Regulator

  • Mfr # 417144-1

  • Zoro # G002292752


product price: $26.35
/ea

Key Features

Features
3.5 in wc; 3 in to 7 in wc Adjustment
Fits Brand
Hobart
Length
2.75 in
Height
1.25 in
Width
1.50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
417144-1
Zoro #
G002292752
UPC #
-
Country of Origin
Mexico

Dimensions

Length
2.75 in
Height
1.25 in
Width
1.50 in

Details

Item
Pressure Regulator
Features
3.5 in wc; 3 in to 7 in wc Adjustment
Fits Brand
Hobart
Fluid Type
Natural Gas

Description

Nat Gas , 3.5" Wc, Adj 3" To 7" Wc,;For Lp To Nat Conversion On Robertshaw 700 Series Valves

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.